฿817.33
Ex VAT
฿874.54
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight, flexible chukka boots with split leather upper, steel toecap and midsole, anti-static properties, dual density PU/PU outsole, padded collar for extra support, padded tongue for extra comfort.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140054578 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 6 |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |