noscriptRAT 07 Rigger Boots | Cromwell Tools
logo

Tuffsafe

RAT 07 Rigger Boots

4 Variations

TuffSafe® Rigger boots are a type of pull-on safety boot used by tradesmen and construction workers specialising in heavy construction work and other types of demanding working conditions. TuffSafe® Rigger boots are the ideal safety footwear for winter weather as they go a third of the way up the leg this keeps your feet dry and the bottom of your trousers clean as you can tuck them in the top of the boot.

Features and Benefits
• Energy absorbing heel
• 200 Joules steel toe cap impact protection
• Steel midsole to prevent sharp object penetration
• Resists the build-up and conductance of static electricity
• Sole features a nitrile rubber outsole, resistant to heat to 300°C
• Sole made from low density polyurethane interlayer, for increased comfort and shock absorption
• Dual density polyurethane/rubber soles for extra comfort
• Water penetration and absorption resistant helps keep feet dry in wet conditions

Typical Applications
• Ideally suited to building sites and where metal swarf is present on floors

Standards
• S3 classified
• Manufactured to EN ISO 20345:2011