฿873.80
Ex VAT
฿934.97
Inc VAT
Product Details
Product Specification
Classic heavyweight polo shirt with 3-button placket and colour matched buttons. Double knit pique weave with taped shoulder and neck seams and ribbed collar and cuffs. 230gsm heavyweight fabric. 65% Polyester 35% Cotton.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140049802 |
Gender | Unisex |
Material | Cotton Polyester |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |