SKU:
TFF9616300A
฿214.40
Ex VAT
฿229.41
Inc VAT
Product Details
Product Specification
These grey nitrile gloves possess a foam coating on a 13 gauge seamless knitted white nylon liner with knitted, elasticated cuffs. The nitrile coating adheres to the palms and fingertips whilst also providing excellent dexterity with a precise grip.
Features and Benefits
• Grey nitrile foam coated palm for bolstered grip without impeding dexterity
• Knitted, elasticated cuffs keep the gloves firmly in place
• 13 gauge design
• Seamless knitted nylon liner ensures user comfort when wearing
Typical Applications
• Automotive
Standards
• EN388 4.1.2.2
• CAT II
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Grey White |
EAN | 5036140211001 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Series | Tufflite |
Size | 6 |
UNSPSC Code | 53102504 |