฿1653.33
Ex VAT
฿1769.06
Inc VAT
Product Details
Product Specification
Product Documents
260gsm, two layer construction soft shell jackets with contrast trim, full length zip fastening and two zipped side pockets.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036140257962 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Gender | Men |
Material | Polyester |
Product Type | Soft Shell Jacket |
Size | S |
UNSPSC Code | 46181533 |