฿1787.50
Ex VAT
฿1912.63
Inc VAT
Product Details
Product Specification
Front zip which matches the body colour. Two slanting front pockets which have pocket liners that are securely tacked to the bottom hem. Self-elasticated bottom hem. Twin needle stitching
at arm-hole seam. Long sleeves with self elastication at cuffs. 100% polyester polar fleece. One side anti-pilling (prevents bobbling).
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5036140150850 |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Fleece Polyester |
Product Type | Fleece Jacket |
Size | XL |
UNSPSC Code | 46181533 |