฿1851.70
Ex VAT
฿1981.32
Inc VAT
Product Details
Product Specification
Knitted polyester, lightweight over-trousers with elasticated waist, hook-n-loop front fastening, fully taped waterproof seams and two 50mm reflective bands around each leg.
Fit according to waist size. This garment has a 20cm allowance built in for comfort and to allow the garment to be worn over light layers of clothing. If bulkier clothing has to be worn underneath, a larger size may be required.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140016507 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
Product Type | Trousers |
Size | M |
Standards Met | 89/686/EEC EN ISO 20471:2013 Class 1 EN ISO 20471:2013 Class 2 PREN343 1993: Class 3, Class 1 |
UNSPSC Code | 46181531 |
Waist Size | 32-34in. |