฿476.00
Ex VAT
฿509.32
Inc VAT
Product Details
Product Specification
Product Documents
100% polyester tricot lightweight jackets. Very comfortable with 5cm reflective tape around the sleeves, waist, shoulders and back. 300m reflective distance and hook and loop closure.
Features and Benefits
• Available in either yellow or orange hi-vis to suit your preference
• 100% polyester construction is lightweight and durable
• Reflective tape around the sleeves, waist, shoulders and back ensures maximum visibility to enhance safety
• Can be purchased in various sizes to suit your needs
• Hook and loop closure makes the product easy to don and doff as needed
• Oil and stain-resistant for product longevity
Typical Applications
• Construction
• Warehousing
• Traffic Control
• Industrial
Standards
• EN20471
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Orange |
EAN | 5036140461574 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | SFV08 |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |