฿436.60
Ex VAT
฿467.16
Inc VAT
Product Details
Product Specification
Single-use vinyl gloves that are suitable for countless applications.
Features and Benefits:
• Sensitive, strong and comfortable
Typical Applications:
• Food
• Hospital
• Laboratory use
Notes:
• USDA accepted
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Clear |
EAN | 5036140014428 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Vinyl |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | M |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |