SKU:
MRG9615820A
฿716.00
Ex VAT
฿766.12
Inc VAT
Product Details
Product Specification
Cut protection gloves constructed with a 100% Kevlar® liner and a latex coating that is abrasion and tear resistant.
Features and Benefits
• Natural rubber latex crinkle coating adds surface, providing wearers with good grip in wet or dry conditions
• The thumb is fully coated to protect the most vulnerable part of the hand
• Open back style for user comfort
Typical Applications
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Latex |
Coating Coverage | Palm-side |
Colour | Blue Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | PGK10 BL |
Series | PGK10 |
Size | 7 |
UNSPSC Code | 46181536 |