SKU:
TFF9612210J
MPN:
T-5002
฿2322.00
Ex VAT
฿2484.54
Inc VAT
Product Details
Product Specification
Product Documents
For use in Medium risk cut areas. Black non-breathable foam Nitrile palm coating provides excellent grip when handling
oily or greasy components. Additional thumb crotch protection provides addition protection in high wear areas.
Dexterity level: 5. EN420:2003+A1:2009.
Comes in packs of 12.
Liner: gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Black non-breathable foam Nitrile
Cuff: 13 gauge Polyester with elastic blend
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black |
EAN | 5036140464605 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Pack Quantity | 12 Pairs |
Size | 10 |
UNSPSC Code | 46181536 |