฿146.00
Ex VAT
฿156.22
Inc VAT
Product Details
Product Specification
Tough flexible PVC coated gloves with open cuffs and jersey lining.
Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Red |
EAN | 5036140210677 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Jersey |
Material | PVC |
Overall Length | 280mm |
Standards Met | EN374-3 Full Chemical |
UNSPSC Code | 46181541 |