logo

Sherwood

BA (British Association) HSS Ground Thread Taps Straight Flute Individual Sizes Second Tap

6 Variations

British Association, high speed steel, ground thread second taps. Manufactured with precision ground flutes to produce accurate thread forms.

Features and Benefits
• BA (British Association) thread standard
• High speed steel
• Bright finish
• Second chamfer type
• Straight shank
• Medium fit tolerance/ Class 2 thread forms
• Right hand thread

Typical Applications
• Hand tapping applications
• Steel
• Non-ferrous metals
• Aluminium
• Cast Iron
• Some stainless steels

Standards
• ISO 529 - 1975 (E)