logo

Sherwood

BA (British Association) HSS Ground Thread Taps - Spiral Flute

5 Variations

These Sprial Flute HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood® tap dimensions conform to ISO 529 and have an oxidised finish for best results dissipating the heat build-up associated with these applications. Available in an array of sizes.

Features and Benefits
• Each product is precision ground to deliver accurate threads
• Steam tempered, black oxide finish protects the products against corrosion as well as wear and tear
• Manufactured from High Speed Steel (HSS) for durability
• Available in a variety of sizes to suit your needs
• Thread Forms are Class 2 medium fit tolerance

Typical Applications
• Engineering
• Manufacturing
• Thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others

Standards
• Tap dimensions conform to ISO 529