noscriptSeries L100 HSS Straight Shank Long Series Drills - Metric | Cromwell Tools
logo

Sherwood

Series L100 HSS Straight Shank Long Series Drills - Metric

108 Variations

Series L100 HSS straight shank long series drills are excellent general purpose drills which are designed to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.

Features and Benefits
• Manufactured from HSS for improved toughness
• Black oxide coating for greater heat and wear resistance
• Ideal for general purpose drilling

Typical Applications
• Drilling
• Steels
• Grey cast iron
• Malleable cast iron
• Nickel brass
• Graphite

Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.

Sort By:
Most Popular

Rows per page:

25

1-25 of 81

Rows per page:

25

1-25 of 81