noscriptSquare Needle Files | Cromwell Tools
logo

Kennedy

Square Needle Files

6 Variations

These square needle files are available in 14cm and 16cm lengths and can deliver a variety of cuts depending on your selection. Complete with a round, knurled metal handle, each file can be used on either soft or hard metals and are suited for use on filing, polishing or finishing jobs.

Features and Benefits
• Suitable for fine filing, polishing and finishing jobs
• Can be used on both soft and hard metals for versatility
• Round, knurled metal handle improves user grip
• Available in a variety of sizes to suit your preferences and needs

Typical Applications
• Engineering
• Automotive
• Construction

Standards
• BS 498:1990