noscriptMaximum Height Bottle Jack | Cromwell Tools
logo

Kennedy

Maximum Height Bottle Jack

9 Variations

High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position.

Features and Benefits
• Features a wide, rugged base that provides excellent stability and strength
• Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability
• Cast iron bases with a steel cylinder housing and an adjusting notched saddle
• Fitted with an overload protection valve

Typical Applications
• Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack stands

Standards Met
• Complies with the EC Machinery Directive
• GS and TUV approved

Notes
• Handle also operates hydraulic release