noscriptPiston Ring Compressors | Cromwell Tools
logo

Kennedy

Piston Ring Compressors

3 Variations

The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key.

PRC-540
For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4” - 5”). Height: 80mm (3 1/4”).

PRC-730
For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2” - 7”). Height: 100mm (4”).

PRC-765
For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2” - 7”). Height: 165mm (6 1/2”).