noscriptKennedy 81PC IMP GAUGE BLOCK SET NON CAL GRADE 1 3394820K | Cromwell Tools
logo

Kennedy

81PC IMP GAUGE BLOCK SET NON CAL GRADE 1

SKU:

KEN3394820K

MPN:

3394820K

฿25732.00

Ex VAT

฿27533.24

Inc VAT

IN STOCK (1)

    Product Details

    Steel gauge block sets, Grade 1: for internal use.


    Features and Benefits
    • Supplied in high quality wooden bench cases to keep set together and organised


    Notes
    • Available in two grades


    Standards
    • Manufactured to BS EN ISO 3650


    Product Specification
    Attribute
    Value

    Additional Features

    Supplied in high quality wooden bench cases

    Brand

    Kennedy

    ECLASS Code

    21170109

    Grade

    Grade 1

    Number of Pieces

    81

    Standards Met

    BS EN ISO 3650

    UNSPSC Code

    41111618