฿7984.60
Ex VAT
฿8543.52
Inc VAT
Product Details
Product Specification
With SPC Data Output
Easy handling with a large digital display, quick response speed and zero set at any point. Metric/inch measurement. The micrometer can be connected to a PC serial port by the SPC cable provided. IP54 rating.
Range: 0 - 25mm/0 - 1".
Resolution: 0.001mm/0.00005".
Measuring force: 5 - 10N.
Accuracy: -0.004mm.
Attribute | Value |
---|---|
Accuracy | +/-0.004mm |
Brand | Oxford |
Data Output | SPC |
EAN | 5036140018617 |
Ingress Protection Rating (IP Rating) | IP54 |
Measuring Range | 0 - 25mm |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight Each | 250g |