noscriptGN 6336.4 Star Knobs - Plastic Matte Black Zinc Plated Bushing | Cromwell Tools
logo

Ganter

GN 6336.4 Star Knobs - Plastic Matte Black Zinc Plated Bushing

1 Variations

These matte finish, Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.

Features and Benefits
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated Steel stud provides that added resistance to corrosion from things such as petrol or alcohol

Typical Applications
• Mechanical engineering
• Automotive solutions