฿557.40
Ex VAT
฿596.42
Inc VAT
Product Details
Product Specification
Product Documents
This range of stainless-steel castors with polyurethane tyres is designed for use in corrosive conditions and offers excellent chemical resistance, making them ideal for demanding environments such as food processing, catering, clean rooms, medical facilities, laboratories, and schools.
Features and Benefits
• Stainless steel housing ensures durability and resistance to corrosion
• Polyurethane tyre offers chemical resistance and long-lasting performance
• Roller bearing design enables smooth, reliable movement, ideal for heavy machinery
• Orange-coloured tyres provide easy identification and visibility
• Anti-corrosive properties extend the lifespan of the castors
Attribute | Value |
---|---|
Application | Humid Enviroments |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140071759 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Plate Size | 100x80mm |
Load Capacity | 130kg |
MFR Part No. | TEC-H02-100 |
Mount Type | Top Plate |
Overall Height | 127mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 80°C |
Tread Width | 30mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Zinc |