฿421.20
Ex VAT
฿450.68
Inc VAT
Product Details
Product Specification
Suitable for use on compact floors (cement, tiles, etc). Particularly recommended for the food processing industry. Not recommended for use where mineral or organic acids are present. Operating temperature range -10C to 60C.
Attribute | Value |
---|---|
Application | Food Processing |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140260009 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | TEC-J05-80 |
Mount Type | Bolt Hole |
Overall Height | 108mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -10 to 60°C |
Tread Width | 30mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |