฿815.80
Ex VAT
฿872.91
Inc VAT
Product Details
Product Specification
Product Documents
Non-marking, quiet running 'cushioned' rubber tyre. Suitable for use on hard floors (cement, tiles, etc) and for humid environments where medium harsh chemicals may be present. Not recommended for use with organic solvents, chlorinated substances, hydrocarbons or mineral oils. Operating temperature range -20C to 60C.
Attribute | Value |
---|---|
Application | Hard Floors Humid Enviroments |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140221574 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | TEC-D04-100 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tread Width | 37mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Plastic |