noscript3-Point Internal Micrometer Sets, Metric | Cromwell Tools
logo

Oxford

3-Point Internal Micrometer Sets, Metric

2 Variations

Possessing an accuracy of 0.004mm and graduation of 0.0001mm, these 3 point metric internal micrometers are a simple, reliable and highly effective way of measuring the inner diameters of holes for precision working. Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods, each accessory and tool in the set is chrome plated to create a robust product.

Features and Benefits
• Measurement can be taken closer to the bottom of the blind bore, and can be taken into a deep hole with the accompanying extension rods
• Self-centering for easy and speedy working
• Chrome plated for bolstered resistance to corrosion as well as wear and tear
• Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods depending on your preferences and needs

Contents
• OXD3352540K:
• 1 x Micrometer 12-16mm
• 1 x Micrometer 16-20mm
• 2 x Spanners
• 1 x Calibration Ring 16mm
• 1 x Extension Rod
• 1 x Hex Key
• OXD3352550K:
• 1 x Micrometer 20-25mm
• 1 x Micrometer 25-30mm
• 1 x Micrometer 30-40mm
• 1 x Calibration Ring 40mm
• 1 x Calibration Ring 25mm
• 2 x Extension Rods
• 2 x Spanners
• 1 x Hex Key

Typical Applications
• Engineering
• Construction
• Manufacturing