noscriptBrass Spout Dispensing Bottles | Cromwell Tools
logo

Kennedy

Brass Spout Dispensing Bottles

3 Variations

With a 25° adjustable brass spout and nozzle, this range of dispensing bottles is suited for most automotive applications. Each bottle is manufactured from oil and chemical resistant polyethylene and is supplied with a rigid applicator nozzle and sealing caps.

Features and Benefits
• Manufactured from polyethylene which is highly oil and chemical resistant
• Brass applicator nozzles and sealing caps for durability
• Nozzle and spout are adjustable to allow you to get it at the angle that best suits your needs
• 25° angle of the nozzle ensures easy dispensing with minimal spillage
• Available in three varying capacities to suit your needs
• Transparent design allows you to easily see how much fluid is left in the bottle

Typical Applications
• Engineering
• Automotive