฿1144.10
Ex VAT
฿1224.19
Inc VAT
Product Details
Product Specification
SR3- 500B - Dry Film
Provides a micro-thin surface coating for the inner surfaces of injection moulding tools/dies, thus enabling easy component release. The coating will not bridge complex mould profiles and will not interfere with precision fits. The applied PTFE film will not transfer to the moulded item and can be used where a dry slip surface is required such as production line slides, tracks or tables.
Size: 500ml.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188389 |
ECLASS Code | 21132103 |
Features | easy component release |
For Use On | Wood |
MFR Part No. | SR3-500B |
Product Type | Mould Release Film |
Size | 500ml |
UNSPSC Code | 15121514 |