฿8834.60
Ex VAT
฿9453.02
Inc VAT
Product Details
Product Specification
Product Documents
Tuffgrip Anti-Slip Floor paints are solvent-free formulation, ensuring a virtually odourless coating. It's enduring strength is fortified by resilient carborundum particles and will easily withstand high-traffic scenarios such as fork lift trucks and harsh chemical exposure. Applied by roller as a one-coat system, it is ideal for use on floors, stairs, ramps, loading bays and boat decks etc.
Features and Benefits
• Hard wearing epoxy resin coating for durability on heavily trafficked flooring
• One-coat application for economically friendly product
• Virtually odourless for user convenience
• Anti-slip properties to help increase safety
• Solvent-free formula
• Easy to apply by roller for added convenience
• Suitable for use on a range of surfaces, including concrete, stone, steel and wood
Notes
• Please note, colours are for guidance only
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Colour | Grey |
Container Type | Tin |
Coverage per Container | 5m² |
EAN | 5036140036277 |
ECLASS Code | 22170102 |
For Use On | Masonry |
Product Type | Paint |
Size | 5ltr |
Supplier Colour | Grey |
UNSPSC Code | 31211507 |