฿941.60
Ex VAT
฿1007.51
Inc VAT
Product Details
Product Specification
SM8-500B - With Molybdenum
Solent EP Open Gear Spray lubricant is a premium extreme pressure mlubricant packed in a 500ml aerosol. Based on molybdenum disulphide anti-wear additives. Suitable for lubricating all open gears where a thin film is specified. Suitable for temperatures as low as -40°C to +100°C.
Size: 500ml.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188334 |
ECLASS Code | 23060102 |
For Use On | Gears |
MFR Part No. | 1880 |
Operating Temperature Range | -40 to 100°C |
Product Type | Open Gear Spray |
Size | 500ml |
Type | Spray |
UNSPSC Code | 15121514 |