฿418.40
Ex VAT
฿447.69
Inc VAT
Product Details
Product Specification
Cuts through grease, dirt, oil and general soiling, contains no silicones. Ideal for nonporous surfaces. 1000+1 uses in the home, industry, garage or factory.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188235 |
ECLASS Code | 23060101 |
Product Type | Foam Cleaner |
Removes | Grease Grime Oil |
Series | SC5-500B |
Size | 500ml |
Suitable For Use On | Glass Metal Plastic |
UNSPSC Code | 15121514 |