noscriptPressure Gauges | Cromwell Tools
logo

Kennedy

Pressure Gauges

4 Variations

Fitted with a G1/8" brass thread, these pressure gauges can be used to measure psi and bar readings and can be fitted directly onto any filter regulator or lubricators. Available in two face sizes (40mm and 50mm), made from tough ABS plastic. Back entry fittings.

Features and Benefits
• Has both bar and psi measurements to suit your preferences and requirements
• Tough ABS plastic casing protects the dial and is highly resilient
• Available in a range of sizes and specifications to suit your needs
• Back entry fittings are neat and simple to insert

Typical Applications
• Automotive
• Engineering

Standards
• EN837-1

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2