With two screw on all-purpose hard nylon faces, this range of hammers are well suited for light to heavy duty applications. Fitted with a chrome plated head and a fully moulded polypropylene shaft with soft feel dual material grip, these hammers balance quality, comfort and efficiency. Available in varying face diameters to suit your needs.
Features and Benefits
• Soft feel dual material grip ensures comfort whilst using as well as improving grip
• Chrome plated head protects from corrosion
• Two nylon striking faces provide strong blows without marking your workpiece
• Polypropylene handle and shaft for durability
• Faces can be replaced to ensure your tool is always working at an optimum level
Typical Applications
• Ideal for both light and heavy duty applications in jewellery making, engineering, construction or any other applications where a heavy blow is needed without marking the workpiece