noscriptHexagon Ball Drivers, Metric | Cromwell Tools
logo

Kennedy

Hexagon Ball Drivers, Metric

9 Variations

These metric hexagon ball drivers ar available in a range of metric sizes. Boasting fluted, impact plastic handles, the products can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel with a black oxide finish.

Features and Benefits
• Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas
• Manufactured from hardened carbon steel for resilience
• Possess fluted driver handles to deliver impressive torque with ease and comfort
• Black oxide finish protects the product from corrosion and wear and tear
• High impact plastic handle is oil and chemical resistant for durability
• Available in a variety of metric sizes to suit your application

Typical Applications
• Bicycle Repair and Maintenance
• Furntite Assembly