This range of spanner pins go through the head of the spanner and attach to the fastener. They are designed to suit the Kennedy single end pin spanner, which can be found using the code: KEN5811300K. Each option in the range comes in a pair. See below for the pairs and their sizings:
• 2.5mm & 4mm
• 6mm & 8mm
• 3mm & 5mm
• 7mm & 9mm
Features and Benefits
• Essential accessory for the KEN5811300K spanner