฿4897.90
Ex VAT
฿5240.75
Inc VAT
Product Details
Product Specification
Consisting of replacement jaw, knurl and pin. Phosphate and Chrome finish.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140297494 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Jaw Material | Steel |
Number of Pieces | 3 |
Overall Length | 600mm |
Standards Met | BS 6333-1995 DIN3117-1988 ISO 6787:1982 |
Type | Adjustable Spanner Jaw/Knurl Kit |
UNSPSC Code | 27111700 |