฿841.00
Ex VAT
฿899.87
Inc VAT
Product Details
Product Specification
Consisting of replacement jaw, knurl and pin. Phosphate and Chrome finish.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140297395 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Jaw Material | Steel |
Number of Pieces | 3 |
Overall Length | 300mm |
Standards Met | ANSI B107.8: 1977 ASME B107.8: 1996 BS 6333: 1983 DIN 3117 |
Type | Adjustable Spanner Jaw/Knurl Kit |
UNSPSC Code | 27111700 |