฿822.10
Ex VAT
฿879.65
Inc VAT
Product Details
Product Specification
Tapered jaws for improved access into confined spaces. Smooth jaw adjustment. Graduated laser etched jaw for fast jaw setting. Manufactured from chromed drop forged steel.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160392 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 24mm |
Number of Pieces | 1 |
Overall Length | 200mm |
Standards Met | ISO 6787:1982 |
Type | Adjustable Wrench |
UNSPSC Code | 27111700 |