noscript30 Piece Metric Ken-Grip® 1/2in Square Drive Socket Set in Tool Control 2/3 Width Foam Inlay. | Cromwell Tools
logo

KennedyPro

30 Piece Metric Ken-Grip® 1/2in Square Drive Socket Set in Tool Control 2/3 Width Foam Inlay.

2 Variations

• Grips nuts and bolts which are up to 95% rounded off.
• Will not damage new, worn or rusted nuts and bolts.
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
• Unique 'Double-Knurl' for high grip.
• Chrome Vanadium Side Drive Socket Sets.
• Fully chrome plated finish for easy clean.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery