฿281.50
Ex VAT
฿301.20
Inc VAT
Product Details
Product Specification
Manufactured from drop forged steel with 15° cranked heads. Conform to ASME B107.6.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161177 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Matte |
Insulated | No |
Material | Drop Forged Carbon Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 130mm |
Single or Double End | Double End |
Spanner Size | 9mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |