noscriptOffset Combination Spanners, Metric | Cromwell Tools
logo

Kennedy

Offset Combination Spanners, Metric

20 Variations

Manufactured from chrome vanadium steel, these metric sized offset combination spanners are ideal for use across varied industries. Possessing a 15° cranked open end and an offset ring end at 50°, each product is up to 25% longer than conventional DIN 3113 combination spanners. Finished with a chrome plating, the product is available in an array of sizes.

Features and Benefits
• Available to purchase in a range of metric sizes to ensure you have the correct size for your desired applications
• Manufactured from chrome vanadium steel making for a highly robust product
• Chrome plated finish protects the product from corrosion as well as more general wear and tear
• 15° cranked open end for access even in confined or restricted spaces
• 50° ring head angle for turning in awkward places
• Each product is up to 25% longer than conventional spanners for a greater reach

Typical Applications
• Construction
• DIY
• Automotive

Standards
• DIN 3113B

Sort By:
Most Popular

Rows per page:

25

1-19 of 19

Rows per page:

25

1-19 of 19