noscriptMetric Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible | Cromwell Tools
logo

Kennedy

Metric Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible

7 Variations

For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings*.
*6mm x 7mm is single hexagon.