฿254.30
Ex VAT
฿272.10
Inc VAT
Product Details
Product Specification
Made from chrome vanadium steel with polished head and 15° offset. Conform to ASME B107.39.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140212831 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 135mm |
Single or Double End | Double End |
Spanner Size | 8 x 9mm |
Standards Met | ASME B107.39 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |