noscript1/4in. Square Drive Standards Bi-Hexagon Sockets, AF | Cromwell Tools
logo

Kennedy-Pro

1/4in. Square Drive Standards Bi-Hexagon Sockets, AF

10 Variations

Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these 1/4in square drive sockets are available in a range of AF sizes. Each socket possesses a double knurl feature, a 12 point bi-hexagon side drive design that enables higher torque than normal sockets and an aluminium free, chrome plated mirror finish. All sockets are manufactured from chrome vanadium steel and have a chamfered leading edge ensures easy fastener location.

Features and Benefits
• Aluminium free construction makes the sockets suitable for use in non-sparking applications
• 12 point bi-hexagon side drive design allows you to deliver a higher torque than standard single hexagon sockets
• Double knurl feature allows for a rapid component change even when hands are oily or greasy
• Highly polished, mirror finish repels dirt and grime ensuring an easy tool clean
• Chamfered leading edge ensures an easy fastener location
• Chrome plated finish protects the sockets from corrosion as well as wear and tear
• Manufactured from chrome vanadium steel for optimum resilience
• Available in a range of AF sizes to suit your requirements and applications

Typical Applications
• Plumbing
• Construction
• Automotive
• Engineering