noscript1/4in. Square Drive Standard Sockets, Metric | Cromwell Tools
logo

Yamoto

1/4in. Square Drive Standard Sockets, Metric

13 Variations

These 1/4in. square drive sockets are available in a range of metric sizes. Each piee is manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.

Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Fully chrome plated for bolstered resistance to corrosion
• Available in a range of metric sizes to suit your needs
• High polish mirror finish to rebuff dirt and make for an easier tool clean
• Aluminium free construction makes the product suited for non-sparking applications
• Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners

Typical Applications
• Construction
• Plumbing
• Engineering
• Automotive

Standards
• ANSI B107.5M:2012