฿652.00
Ex VAT
฿697.64
Inc VAT
Product Details
Product Specification
The original British designed safety knife has a unique patented valley, which guides the material to be cut directly along the surgical steel blade. Housed in an impact-resistant nylon casing for durability and finished with a textured surface for firm grip, even when wet. Optional hook blade for cutting cardboard and tape. Only blunt edges are exposed to keep the user safe from accidental cutting.
Features and Benefits
• Blade is fully reversible and replaceable
• Each product possesses a lanyard hole to allow you to carry the product around on your person
• Surface of the body is textured for bolstered grip
• Available to purchase with or without hook blade to suit your needs
Typical Applications
• Retail
• Warehousing
• Production Line
Notes
• Images are for illustration purposes only, colour of the product may vary
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | The Safety Knife Company |
Compatible Materials | Adhesive Tape Shrink Wrap Strech Film |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Nylon |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | F200 |
Overall Length | 163mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |