logo

Kennedy-Pro

Extra Large Tool Chests

1 Variations

11 Drawer Top Chest
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed.
Top compartment (W x D x H): 1020 x 390 x 100mm.
Drawer sizes (W x D x H):
5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm.
4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.