logo

Kennedy

Pro-Torq Miniature Pliers

4 Variations

The dual material grip handle design on these Pro-Torq Miniature Pliers allows the user to apply the greatest force with the minimum amount of effort. These miniature pliers and nippers are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Made from high-quality chrome-nickel steel with induction ground cutting edges, the products are used for delicate, fine and accurate work in a continuous production environment.

Features and Benefits
• Dual material grip handles gift the user with bolstered comfort and control
• Chrome nickel steel construction makes for a hardy product
• Induction ground cutting edges ensure accurate and precise cutting
• Spring-loaded return allows for repetitive work with ease
• Available in varying specifications to suit your needs

Typical Applications
• Electrical
• Construction
• DIY