฿885.00
Ex VAT
฿946.95
Inc VAT
Product Details
Product Specification
Made from high quality chrome nickel steel with induction ground cutting edges.
Double dipped PVC grips for user comfort and control.
Used for delicate, fine and accurate work in a continuous production environment.
Spring loaded return for quick repetitive opening and operator comfort.
Spring Loaded Return - For quick, repetitive work and operator comfort.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117501 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Smooth |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 130mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |