฿746.70
Ex VAT
฿798.97
Inc VAT
Product Details
Product Specification
Industrial quality chrome vanadium steel, chemically blacked. Ideal for terminal loupe forming, wire manipulation and shape forming in confined spaces. Round jaw finish with smooth action single joints and hardened cutting edges. Laser etched markings. Bi-material grips.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140023628 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 90mm |
Jaw Material | Steel |
Jaw Opening | 90mm |
Jaw Style | Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Special Features | Slip Guard |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |