noscriptHeavy Duty Linesman's Combination Pliers | Cromwell Tools
logo

Senator

Heavy Duty Linesman's Combination Pliers

3 Variations

These heavy-duty combnation pliers are manufactured from chrome vanadium steel with a satin finish. Boasting serrated jaws for gripping nuts, bolts and studs, a side cutting for wire up to 1.6mm diameter and serrated gripping and crimping jaws behind the head. Available in three sizes, all tools possess bi-material handles.

Features and Benefits
• Combination design allows the product to be used for gripping, crimping ad cutting for versatility of use
• Available in a range of sizes to suit your requirements
• Finished with bi-material handles for comfort, control and grip when using the product
• Chrome vanadium steel construction is highly durable
• Serrated jaws ensure maximum gripping power with minimal user effort

Typical Applications
• Electrical
• DIY
• Automotive
• Engineering